missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Refillable Racks for Eclipse™ Refill Tips

Each rack is designed to hold one refill of 96 tips.
£19.80 - £38.75
Specifications
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Sterility | Non-sterile |
For Use With (Application) | Liquid Handling |
Product Code | Brand | Holds | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Color | Price | Quantity & Availability | |||||
16631963
![]() |
Labcon™
1277-960-006-9 |
Pipette Tips (1000 to 1250 μL) | Purple |
£23.45
Pack of 6 |
In Stock
Log in to see stock. |
|||||
16641963
![]() |
Labcon™
1279-960-006-9 |
Pipette Tips (100 to 1250 μL) | Purple |
£26.80
Pack of 6 |
In Stock
Log in to see stock. |
|||||
16651963
![]() |
Labcon™
1279-969-000-9 |
Pipette Tips (100 to 1250 μL) | Assorted |
£28.05
Pack of 6 |
In Stock
Log in to see stock. |
|||||
16661963
![]() |
Labcon™
1280-960-006-9 |
Pipette Tips (10 to 250 μL) | Purple |
£24.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16671963
![]() |
Labcon™
1280-969-000-9 |
Pipette Tips (10 to 1250 μL) | Assorted |
£19.80
Pack of 10 |
In Stock
Log in to see stock. |
|||||
17567876
|
Labcon™
1299-960-038-9 |
Pipette Tips (10 μL) | Teal |
£38.75
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- For use with Eclipse™ pipette tip refills
- Holds one refill platform of 96 tips
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Polypropylene | |
Liquid Handling |
Autoclavable | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ Refillable Racks for Eclipse™ Refill Tips