missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 31092 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
£75.97
Specifications
Certifications/Compliance | EN 61340 |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15648507
|
Abeba™
31092/36 |
36 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658507
|
Abeba™
31092/37 |
37 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668507
|
Abeba™
31092/38 |
38 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678507
|
Abeba™
31092/39 |
39 |
£75.97
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15688507
|
Abeba™
31092/40 |
40 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698507
|
Abeba™
31092/41 |
41 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15608517
|
Abeba™
31092/42 |
42 |
£75.97
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Hand-sewn seam
Specifications
EN 61340 | |
Microfiber | |
Slip-resistant | |
31092 |
Black | |
Leather | |
Polyurethane |