missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 35700 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
£116.73
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRB |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15660238
|
Abeba™
35700/40 |
40 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15670238
|
Abeba™
35700/41 |
41 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15680238
|
Abeba™
35700/42 |
42 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15690238
|
Abeba™
35700/43 |
43 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15600248
|
Abeba™
35700/44 |
44 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15610248
|
Abeba™
35700/45 |
45 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15620248
|
Abeba™
35700/46 |
46 |
£116.73
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O1 SRB
- Smooth leather white
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3566/ 3569)
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 O1 SRB | |
Microfiber | |
Slip-resistant | |
35700 |
White | |
Leather | |
Polyurethane |