missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 5710 Shoes
Antistatic shoe includes PU-sole with high slip resistance.
£114.65
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 SRB |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15641918
|
Abeba™
5710/40 |
40 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15651918
|
Abeba™
5710/41 |
41 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15661918
|
Abeba™
5710/42 |
42 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15681918
|
Abeba™
5710/43 |
43 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15691918
|
Abeba™
5710/44 |
44 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15601928
|
Abeba™
5710/45 |
45 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15611928
|
Abeba™
5710/46 |
46 |
£114.65
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O1 SRB
- Smooth leather
- Black
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3566/ 3570)
- Antistatic
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 O1 SRB | |
Microfiber | |
Slip-resistant | |
5710 |
Black | |
Leather | |
Polyurethane |