missing translation for 'onlineSavingsMsg'
Learn More

Refractive Index Standard (Stabilized Sucrose) 1.37233 nD units at 20°C, Reagecon

High-quality, extended shelf life standard for use as calibrant/analytical control material for refractive index determination.

Brand:  Reagecon RIBS25S

Code : A0

Additional Details : Weight : 0.01500kg

Product Code. 13464066

  • £52.40 / 15mL
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Description

Description

  • Reagecon holds ISO 17025 accreditation for testing refractive index (Brix standards) using refractometry (INAB Ref: 264T).
  • This product has an uncertainty of measurement of ± 0.00014 nD units.
  • It is stable for one year, either opened or unopened and is presented in a convenient 15 mL dropper bottle.
  • The product is prepared gravimetrically on a weight/weight basis.
  • Both solute and solvent are weighed on a balance calibrated by OIML traceable weights.
  • Reagecon holds ISO 17025 Accreditation for calibration of laboratory balances (INAB Ref: 265C).
  • The resulting Balance Certificate of Calibration is issued in accordance with the requirements of ISO/IEC 17025.
  • High accuracy (± 0.000158 nD units)
  • Tested using a state-of-the-art refractometer
  • Tested using an ISO 17025 accredited test method
Specifications

Specifications

Liquid Refractometer
± 0.00014 nD units
15 mL
1.37233 nD at 20°C (± 0.00014)
Calibration of Refractometers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers