Learn More
Reichert Refractix Universal Digital Refractometer
Refractix is an innovative and thoughtfully designed portable refractometer that defies classification and can be used as a laboratory quality benchtop just as easily as an advanced-featured, rugged handheld on the go.
Brand: Reichert 13910000
Additional Details : Weight : 0.24950kg
Description
- Friendly, intuitive user interface for effortless set-up and measurements
- Easy to use with both a large 2.8-inch color touchscreen and physical buttons
- 250 measurement scale capacity with 50 pre-loaded scales: quickly change scales and mark favorites for easy access
- High resolution linear image sensor with 1,500 CCD elements providing accuracy and precision of a benchtop refractometer designed in an affordable, compact and portable platform
- Sapphire prism that is 4 times harder than glass prisms and stainless steel well for greater durability
- Create custom product names and assign Quality Control limits for easy evaluation
- Electronic data transfer to Windows devices via USB-C or Bluetooth with RefractixSync, allowing transfer of real-time measurements or download the measurement data log
- Store up to 5,000 entries to track measurements over time and identify trends
- Temperature stability/equilibration detection ensures measurement accuracy, warning if the temperature is changing too rapidly
- Operate using AC power or built-in rechargeable lithium-ion battery while on-the-go, for maximum flexibility
- Designed, engineered, and assembled in the USA
Specifications
Portable Refractometer | |
1.3300 to 1.5600 | |
Refractix | |
∼1 μL | |
0.0001 (Refractive Index) | |
2.8 in. Color Touchscreen | |
2 to 3 sec. | |
USB-C and Bluetooth | |
USB-C Cable and Power Supply/Charger | |
1 Ea. | |
249.5 g | |
4.2 cm | |
7.3 cm | |
0.1°C | |
50°F to 104°F | |
100/240 V | |
2 Years |
1.3300 to 1.5600 | |
Portable Compact for Benchtop or Hand held | |
Liquids, Slurries, Paste | |
Water Zero | |
0.0001 (Refractive Index) | |
Refractive Index | |
589 nm LED illumination | |
Measure Refractive Index, Brix, Concentration, and Custom Measurement Scales | |
IP65 | |
8.8 oz. | |
7 x 2.9 x 1.7 in. | |
17.6 cm | |
10°C to 40°C | |
Yes | |
20°C to 40°C | |
50/60 Hz |