Learn More
Thermo Scientific™ Arctic A45HC Refrigerated Circulators
Thermo Scientific™ Refrigerated Bath Circulators have a robust refrigeration system ensures that samples and applications can be cooled quickly, with cooling capacities up to 800 watts. Natural hydrocarbon (HC) refrigerants with environmentally friendly, low global warming potential (GWP) on select models.
Brand: Thermo Scientific™ 1575401HC
6931.22 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Thermo Scientific™ Arctic Series refrigerated bath circulators offer outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. The stainless steel reservoir is offered in multiple capacities with a variety of reservoir openings and depth dimensions for maximum application flexibility.
- Customizable solution to meet today’s and tomorrow needs
- Extensive choice of temperature ranges, pumping capacities, and bath volumes with leading warranty coverage
- Selection of intuitive displays to support your application and budget
- A range of accessories and inserts for sample security and management
- Robust reliability even in the most demanding applications
- Digital control technology for precise temperature control and stability
- Robust, powerful pumping capacity for external fluid circulation
- Large volume, corrosion resistant stainless steel work area
- Support for you and the environment
- Technical expertise and support at your fingertips
- Service provided by dedicated local, depot, and technical support team
- Sustainability in mind with water conservation, energy saving options, and zero waste manufacturing
Specifications
Stainless steel | |
Refrigerated Heated Bath Circulator | |
UL/CSA/IEC/EN | |
900 watts | |
Force Pump, Suction Pump | |
Digital | |
8mm and 12mm hose adapters for external circulation, 6-ft. power cord and work area cover | |
20 LPM | |
Refrigerated heated bath circulator | |
+/- 0.5 degrees | |
3 years | |
23.8 x 15.1 x 31 in. | |
7.2 in. | |
184 cm | |
7.9 in. | |
39 in. | |
99 cm | |
122 lbs. | |
68 kg | |
50,60 Hz |
PC | |
12 L | |
RS232 | |
Maximum 24 | |
Maximum 200°C | |
Yes | |
560/8.12 | |
A45 | |
R290 | |
Yes | |
7.9 x 6.8 x 7.2 in. | |
39 in. | |
99 cm | |
28 in. | |
200 cm | |
7.9 in. | |
200 cm | |
150 lbs. | |
230V |