missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ Refrigerated Shaking Incubator with IQ/OQ
Stuart™ Refrigerated Shaking Incubator with IQ/OQ is ideal for cell culture applications, and compliant with regulatory agency requirements
Brand: Stuart™ 79520-24
Description
- Shaker and incubator combination makes these instruments ideal for cell culture procedures
- Microprocessor controlled shaking speed ensures accuracy
- Forced air circulation ensures uniform temperature inside the chamber
- Easily set and view temperature and speed on the digital display
- Unique retractable platform offers easy loading and unloading
- Orbital shaking motion ensures even mixing while promoting bacterial growth
- All models feature a timer which can be set from 1 second to 9 days
- Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run
- The retractable platform allows easy access to the samples at the back of the incubator, yet securely locks in place during operation
- Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC
- Models that include IQ/OQ (Installation Qualification/Operational Qualification) documentation comply with regulatory agency requirements
Specifications
16 mm | |
230 V | |
115 L | |
50 Hz | |
46.5 x 62.3 x 39.5 cm | |
Digital | |
Installation Qualification/Operational Qualification (IQ/OQ) | |
1 sec. to 9 days |
30 to 300 rpm | |
60°C (Max.) | |
140°F max | |
52.6 x 39 cm | |
SI600C | |
Cell Culture Applications | |
Refrigerated |