Learn More
Sanyo™ MPR-721R Pharmaceutical Refrigerator
Stable and reliable refrigerated environment for exacting laboratory requirements. Sanyo™ MPR-721R Pharmaceutical Refrigerator provides an ideal temperature environment for clinical research, pharmaceutical and industrial use.
Brand: Sanyo™ MPR-721-PE
Code : 10
Additional Details : Weight : 193.00000kg
Description
- CFC-free
- Wide range setpoint for varying laboratory applications including chromatography and pharmaceutical storage
- Adjustable shelves
- Temperature and alarms can be set via the control panel
- Temperature indicator on control panel
- Optional temperature recorder
- Lockable
- Glass window
- Condensation tray
- Leveling feet
- Casters
- Access port
- Evaporating tray
Specifications
CFC-free | |
2°C to 23°C | |
Coated steel drawers, max. load 40kg/drawer | |
Acrylic-coated Zinc Galvanized Steel | |
36.2 in. | |
77 in. | |
30.3 in. | |
115 V 60 Hz 1 Ph 2.4 A |
23.7 cu. ft. | |
Lockable | |
5 coated steel drawers, max. load 40kg/drawer | |
28 x 25.6 x 59.1 in. | |
28 in. | |
59.1 in. | |
25.6 in. | |
410 lb. |