missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Independent Channel Control (ICC) Peristaltic Pumps
Independently control flow and direction of each channel via keypad or PC
£2700.00 - £4032.04
Specifications
Accuracy | ±1% |
---|---|
Control Type | Digital Variable Speed |
Maximum Pressure | 14.5 psi |
Reversible | Yes |
Voltage | 100 V to 240 V |
Product Code | Brand | Flow Rate | Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Channels | Price | Quantity & Availability | ||||
16669762
|
Ismatec™
78001-49 |
24 mL/min. | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16649762
|
Ismatec™
ISM4406 |
43 mL/min. | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Flow rate 0.001 to 35 mL/min per channel
- Flow rate depends on drive rpm and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
Specifications
±1% | |
14.5 psi | |
100 V to 240 V |
Digital Variable Speed | |
Yes |