Learn More
Reichert™ AR200™ Handheld Digital Refractometer
Lightweight digital refractometer designed for the food, beverage, agricultural, industrial-fluid, chemical, petrochemical, pharmaceutical, medical, and plastic industries
Brand: Reichert™ 13952000
Code : 04
Additional Details : Weight : 1.00000kg
Requires : Four AAA batteries
Description
Lightweight digital refractometer designed for the food, beverage, agricultural, industrial-fluid, chemical, petrochemical, pharmaceutical, medical, and plastic industries
Use in the lab or in the field for transparent or translucent liquids or semisolids.
- Automatically measures refractive index from 1.3300 to 1.5600 to an accuracy of ±0.0001, and % solids (Brix) from 0 to 95% to an accuracy of ±0.1; better than most benchtop refractometers Results are displayed instantly on direct-reading LCD and can be stored in 225 data-point memory (retrievable using optional IR Link-Up software [13-975-130])
- Calibrate with distilled water setpoint or use up to four customizable calibration points for full compliance with NIST™ standards
- Features a special coated glass prism hardened to resist scratching from even the highest solids content samples
- 3600-cell, linear-scanned–array imaging achieves accuracy to ±0.0001nD, 0.1% Brix
- Temperature sensors and automatic temperature compensation (15° to 40°C [59° to 104°F] per ICUMSA, user-definable in custom scales) enhance reading accuracy
- Auto off/sleep mode extends battery life; low-battery detection built in
- Prism is surrounded by a stainless-steel well; optics and sensing elements are mounted on a fully sealed, ruggedly constructed, diecast frame
- Molded, completely sealed Valox™ thermoplastic-resin housing provides environmental protection and chemical resistance; drop tested from 36 in. (91.4cm)
- Includes single-point or multipoint calibration, four reading modes (RI, temperature-compensated RI, Brix, Brix-TC), and adjustable contrast control
- IR port allows two-way communications with a personal computer if used with optional IR communications package (13-975-130) for stored data retrieval and programming of up to three user-defined channels
Order Info
Dimensions: 7L x 3.75W x 1.37 in. H (17.8 x 9.5 x 4cm); net weight: 14 oz. (408g).
Certifications
CE approved
Specifications
0 to 95 Brix | |
Package includes AR200 Refractometer (13-975-111) and the IR Communications Package (13-975-130) | |
0.1% | |
Use in the lab or in the field for transparent or translucent liquids or semisolids | |
CE | |
408 g | |
1.37 in. | |
7 in. | |
3.75 in. |
1.33 to 1.56 | |
Set point or set point/span user definable | |
0.0001nD | |
AR200 Refractometer plus IR Communications Package | |
14 oz. | |
7 x 3.75 x 1.37 in. (178 x 90 x 35 mm) | |
35 mm | |
178 mm | |
90 mm |