missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Industrial Fluid Testing Refractometers

Product Code. 10491825
Click to view available options
:
RI range 1.3330 to 1.3860nD
This item is not returnable. View return policy

Product Code. 10491825

Brand: Reichert™ 13754000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Beinhaltet

  • Durable plastic carrying case
  • Sample application pipets
  • Calibration adjustment wrench

Designed specifically for checking ratio or concentration of water-soluble industrial fluids

Portable testers are ideal for applications including metalworking coolants and lubricants, heat-treating fluids, hydraulic fluids, firefighting foam and plating baths.

  • Automatic temperature compensation provides accurate readings without correction tables or temperature measurement
  • Temperature-compensation range, 15° to 38°C (59° to 100°F)
  • Large, easy-to-read scales and depth of field
  • Portable: no batteries or power cord required
  • Rugged, chemical-resistant housing

IFT10HP Model

  • High Precision optical instrument with improved 0-10 scale 0.1 scale increments for testing low concentration synthetic cutting and grinding fluids and lubricants
  • 10X focusable eyepiece
  • Coated antireflection glass optical components improve illumination and shadowline contrast
IFT40 Rhino Model
  • Sealed housing and eyepiece; IP67 rated water resistant and dustproof
  • Black polycarbonate housing reduces stray light
  • 0-30 arbitrary scale is divided into 0.5 increments; accuracy to ±0.25%
  • Eyepiece with large depth of focus
  • Built for production floor use; impact resistant to withstand repeated drops from three feet

Garantie

One year

Spezifikation

Scale Range 0 to 30 Brix
Refractive Index 1.33 to 1.38
Calibration Distilled Water
Accuracy ±0.2
Increments 0.5%
For Use With (Application) Ideal for applications including Metalworking coolants and lubricants, heat treating fluids, hydraulic fluids, firefighting Foam and plating baths
Includes Durable Plastic carrying case, sample application pipets, calibration adjustment wrench
Temperature Compensation 15°C to 38°C
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt