missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Reinforced Finely Perforated Stackable Crate with Handles
Finely perforated crate in food-grade plastic (HDPE). Stackable reinforced crate with handles, ideal for handling in the food industry.
£30.36
Specifications
Product Type | Storage Container |
---|---|
Length (Metric) | 545 mm |
Width (Metric) | 390 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | ||||||
30245723
|
Gilac™
G154749 |
545 x 390 x 200 mm |
£30.36
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
30245675
|
Gilac™
G189721 |
545 x 390 x 300 mm |
£30.36
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Stackable reinforced crate with handles, ideal for handling in the food industry
- Its very fine perforations ensure excellent ventilation of the food, even when stacked
- This professional-quality reinforced box is designed for intensive use
Specifications
Storage Container | |
545 mm | |
390 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Reinforced Finely Perforated Stackable Crate with Handles