missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Remel™ Gram Iodine

Product Code. 11933972
Click to view available options
Quantity:
5/Pk.
Each
Unit Size:
250mL
4 L
Pack of 5
This item is not returnable. View return policy

Product Code. 11933972

Brand: Thermo Scientific™ R40056

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ Remel Gram Iodine is a mordant used in Gram stain procedures.

Thermo Scientific™ Remel Gram Iodine is a mordant used in Gram stain procedures.

  • For qualitative procedures to differentiate gram-positive from gram-negative microorganisms
  • Selected Gram stains are CE marked
TRUSTED_SUSTAINABILITY

Specifications

Type Gram Iodine
Quantity Each
Certifications/Compliance CE Marked
Volume (Metric) 250 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.