missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Removable Thermal Transfer Printable Labels
Printable, removable polyester labels for Thermal Transfer Printers.
Brand: Brady™ 139553
This item is not returnable.
View return policy
Description
- Ideal for laboratory applications
- For use on bottles, flasks, and glassware
- Removable
Specifications
Not Autoclavable | |
Acrylic | |
Gloss | |
Thermal Transfer | |
General Identification, Laboratory Labeling | |
1 | |
Rectangle | |
0.076 mm | |
50.8 mm |
THT-17-533-3 | |
White | |
Polyester (B-533) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-70°C to +100°C | |
28.6 mm | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction