missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ REPET-TIPS™ Repeater Pipette Tips
GREENER_CHOICE

Specifically made for the Gilson™ REPETMAN™ positive-displacement electronic pipette, REPET-TIPS™ cover a range of volumes and are recognized by the REPETMAN™ operating system when placed on the pipette.

Brand:  Gilson™ F164558

153.40 GBP valid until 2024-12-31
Use promo code "21895" to get your promotional price.


 View more versions of this product

Product Code. 15354785

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tip-size encoding system of the REPETMAN™ automatically identifies the REPET-TIP™ attached and displays the appropriate volume on the LCD screen
  • Made of polypropylene
  • Features volume appropriate graduations for precise measurement
Specifications

Specifications

10 mL
Sterile
Not Autoclavable
2.5 in
ISO 9001, ISO 17025, ISO 8655
Pipetting
100 Tips
Clear
Gilson Repetman
REPET-TipS
200 μL
Non-filtered
Clear
REPET-TIP™
66 mm
Yes
Hinged Rack
Repeater Pipette Tips
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.