missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Repetman™ Non-sterile Pipet Tips
GREENER_CHOICE

Manufactured from polypropylene. Gilson™ Repetman™ Non-sterile Pipet Tips are accurate and precise for viscous, dense, volatile or hot liquids.

Brand:  Gilson™ F164580

34.04 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.


 View more versions of this product

Product Code. 12619611

  • £67.95 / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips to make the pipetting easier and faster
  • Allows continuous volume adjustment from 1μL to 50mL
  • Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
  • Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
  • Easily charge the battery with automatic charging stand
  • Compatible with most standard syringe tips with its open system
  • High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
Specifications

Specifications

50 mL
10% ±0.25, 50% ±0.15, 100% ±0.08CV
CE, IVD
Repetman
Non-sterile
10% ±0.3%, 50% ±0.3%, 100% ±0.3%
Gilson Repetman
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers