missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Repetman™ Non-sterile Pipet Tips
Manufactured from polypropylene. Gilson™ Repetman™ Non-sterile Pipet Tips are accurate and precise for viscous, dense, volatile or hot liquids.
Brand: Gilson™ F164540
103.07 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips to make the pipetting easier and faster
- Allows continuous volume adjustment from 1μL to 50mL
- Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
- Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Compatible with most standard syringe tips with its open system
- High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
Specifications
2.5 mL | |
10% ±0.4, 50% ±0.2, 100% ±0.1CV | |
CE, IVD | |
Repetman |
Non-sterile | |
10% ±0.8%, 50% ±0.5%, 100% ±0.5% | |
Gilson Repetman | |
Polypropylene |