missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Replacement Base Tray for Unstirred Water Baths

Product Code. 11486407
Click to view available options
For Use With (Equipment):
Sub Aqua Pro 12L
Sub Aqua Pro 18/26L
Sub Aqua Pro 2L
Sub Aqua Pro2S, 5L JB Nova/Academy
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11486407

Brand: Grant Instruments™ AQBT2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Required if flat-bottomed flasks are to be placed directly on the base of the bath. Grant Instruments Replacement Base Tray for Unstirred Water Baths promote thermal convection in the bath.

  • For use with Sub Aqua Pro Series Unstirred Water Bath
  • Choose a rack that fits 2, 5, 12, or 26L tank size
  • Racks are supplied as standard with purchase of a Sub Aqua Pro Unstirred water Bath
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Sub Aqua Pro 2L
Type Base Tray
Material Polycarbonate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.