missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Replacement Bulbs
£7.30 - £108.00
Product Code | Brand | For Use With (Equipment) | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Wattage | Price | Quantity & Availability | ||||
12822969
|
UVP
34-0014-01 |
Models UVGL-48, ML-49 and UVG-47 UV lamp | 6 W |
£7.30
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
11890483
|
UVP
34-0054-01 |
B-100 high intensity UV lamp | 100 W |
£108.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
12863848
|
UVP
34-0002-01 |
Models C-70G, C-71 chromato-vue cabinet | 25 W |
£22.85
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
Specifications
Replacement Bulb | |
1 Ea. |