missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Replacement Burette Jets

These Replacement Burette Jets are for Jaytec Glass™ Class B compact Burettes (50 mL) equipped with detachable PTFE stopcock or rubber tube and pinch clip.

Brand:  Jaytec Glass™ BWF-350-R

Code : 01

Additional Details : Weight : 0.01000kg

Product Code. 12348348

  • £13.30 / Pack of 5
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Borosilicate glass
Specifications

Specifications

8 mm
All PTFE stopcock or rubber tube and pinch clip
Replacement jets for Class B Burette
Buret Jet
71 mm
Borosilicate Glass
5 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers