missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ Replacement Digi-Mantle Heater Cartridge
Enables a round bottom flask to be stirred and heated up to an element temperature of 450°C. Electrothermal™ Replacement Digi-Mantle Heater Cartridge uses precise electronic control to provide accurate e of temperature and stirring measures.
£736.89 - £780.80
Specifications
For Use With | OMCA Digi-Mantle |
---|---|
Product Type | Replacement Heating Cartridge |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11757873
|
Electrothermal™
36204-01 |
250 mL |
£736.89
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11767873
|
Electrothermal™
36204-05 |
500 mL |
£751.08
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11777873
|
Electrothermal™
36204-09 |
1000 mL |
£780.80
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- For use with the OMCA Digital Controller.
- Stir and heat round bottom flasks up to an element temperature of 450°C
- Uses precise electronic control to give an accurate measure of temperature and stirring.
- Modular design allows heating cartridges of different sizes to be interchanged using the same OMCA digital controller as a base
- Cost-effective and versatile
Specifications
OMCA Digi-Mantle | |
Replacement Heating Cartridge |