missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Replacement Exhaust HEPA Filter for Class II Biosafety Cabinets
Replacement Exhaust HEPA Filter for Labconco Class II Biosafety Cabinets.
£854.16
Specifications
Efficiency | 99.99% |
---|---|
Filter Type | HEPA |
Material | Borosilicate Microfiber |
Width (English) Exterior | 18 in. |
For Use With (Application) | Particulate |
Product Code | Brand | Length (Metric) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | |||
17817978
|
Labconco™
3838500 |
25.4 to 50.8 cm | 2.26 Kg | 45.7 cm |
£854.16
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Replacement Exhaust HEPA Filter for Labconco Class II Biosafety Cabinets.
Replacement Exhaust HEPA Filter for Labconco Logic+ and Axiom Class II Biosafety Cabinets and PuriCare Procedure Stations.Specifications
99.99% | |
Borosilicate Microfiber | |
Particulate |
HEPA | |
18 in. | |
5.88 in. |