missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Replacement Filters for Unifilter Direct-Connection/ColumnPlus

Thermo Scientific™ Replacement Filters for Unifilter Direct-Connection/ColumnPlus are offered as particle size 0.5μm.

Brand:  Thermo Scientific™ 22017

Code : 16

Additional Details : Weight : 1.41520kg

 View more versions of this product

Product Code. 11508680

  • £36.04 / Pack of 5
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Replacement Filters for Unifilter Direct-Connection/ColumnPlus are offered as particle size 0.5μm.

Specifications

Specifications

2.1, 3 mm
Unifilter Direct-Connection/Column
Replacement Filters; 0.5 U m; 2.1/3.0 mm
Replacement Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.