missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Replacement Heating Elements
£23.83 - £49.35
Specifications
Temperature (Metric) | 399°C |
---|---|
Type | Replacement Heating Element |
For Use With (Application) | For Heat Sealer |
Width (Metric) | 5.08 mm |
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
13443719
|
Cole-Parmer™
03018-85 |
5.08 mm | 304.8 mm |
£49.35
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
13453719
|
Cole-Parmer™
03018-75 |
5.08 mm | 203.2 mm |
£23.83
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Specifications
399°C | |
Replacement Heating Element | |
For Heat Sealer | |
5.08 mm |