missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Replacement Needles for 1 - 2.5mL Syringes
Stainless steel
£36.00 - £55.80
Specifications
Material | Stainless Steel |
---|---|
Product Type | Replacement Needle |
For Use With (Equipment) | Syringe (1 to 2.5μL) |
Product Code | Brand | Diameter (English) Outer | Needle Gauge | Length (English) Needle | Needle Point Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Needle Gauge | Length (English) Needle | Needle Point Style | Price | Quantity & Availability | ||
15268603
|
SGE™
039038 |
0.02 in. | 23 G | 7 in. | Cone |
£36.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12726317
|
SGE™
039160 |
0.02 in. | 23 G | 4.52 in. | Bevel |
£55.80
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12917616
|
SGE™
039260 |
0.01 in. | 25 G | 2 in. | LC |
£50.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15278603
|
SGE™
039060 |
0.02 in. | 23 G | 4.52 in. | Cone |
£55.80
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15208613
|
SGE™
039120 |
0.02 in. | 23 G | 2 in. | Side Hole or Dome |
£53.10
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12706317
|
SGE™
039130 |
0.02 in. | 23 G | 2.7 in. | Bevel |
£55.80
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15298603
|
SGE™
039116 |
0.02 in. | 23 G | 2 in. | Dome |
£36.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12716317
|
SGE™
039138 |
0.02 in. | 23 G | 7 in. | Bevel |
£36.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- 0.63mm OD, 0.32mm ID
- 23 gauge
Specifications
Stainless Steel | |
Replacement Needle | |
Syringe (1 to 2.5μL) |