missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Replacement Needles for 5μL Syringes
Made of Stainless steel.
Specifications
Product Type | Replacement Needle |
---|---|
For Use With (Equipment) | 8 mm O.D. Barrel 5μL Microvolume Syringes |
Alert:
Made of Stainless steel
Product Code | Brand | Needle Gauge | Length (English) Needle | Needle Point Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (English) Needle | Needle Point Style | Price | Quantity & Availability | |||
10492731
|
SGE™
036110 |
26 G | 1.9 in. | Bevel |
N/A
|
N/A | |||
10633903
|
SGE™
035056 |
23 G | 1.9 in. | Bevel |
N/A
|
N/A | |||
10065630
|
SGE™
035057 |
23 G | 2.7 in. | Cone |
N/A
|
N/A | |||
10197350
|
SGE™
035055 |
23 G | 1.9 in. | Cone |
N/A
|
N/A | |||
Description
Made of Stainless steelSpecifications
Replacement Needle | |
8 mm O.D. Barrel 5μL Microvolume Syringes |