Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.
Brand: Brady™ 170926
27.91 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.17500kg
Description
- Ideal for marking wires, cables, terminal blocks, wall plates
- Constructed of tough coated vinyl cloth for resistance to extreme temperatures
- Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface
Specifications
UL Recognized to UL969, RoHS Compliant to 2005/618/EC MCV | |
Black on White | |
Die-cut | |
Labels | |
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling | |
160 Labels/Cartridge | |
0.0073 in. | |
1.25 in. | |
2.54 cm |
Repositionable Rubber | |
Semi-gloss | |
Vinyl Cloth | |
Non-sterile | |
BMP51, M511 | |
-40°F to +176°F | |
1.25 x 1 in. | |
1 in. |