missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.
Brand: Brady™ 170782
This item is not returnable.
View return policy
Description
- Ideal for marking wires, cables, terminal blocks, wall plates
- Constructed of tough coated vinyl cloth for resistance to extreme temperatures
- Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface
Specifications
UL Recognized to UL969, RoHS Compliant to 2005/618/EC MCV | |
Repositionable Rubber | |
Semi-gloss | |
Vinyl Cloth | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +176°F | |
16 ft. x 0.24 in. | |
0.24 in. |
M4C-240-498 | |
Black on White | |
Continuous | |
Labels | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling | |
1 Tape/Cartridge | |
0.0073 in. | |
16 ft. | |
0.61 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction