missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Vinyl Cloth Wire and Cable Labels
Printable, Repositionable Vinyl Cloth Wire and Cable Labels for thermal transfer printers.
Brand: Brady™ 217074
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Printable, repositionable vinyl cloth labels for thermal transfer printers. Please Note: This material is UL recognised with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
Repositionable Rubber, Repositionable | |
White | |
Vinyl | |
Labels | |
BBP11, BBP12, PR Plus, THT 76 mm Core Printers | |
3 | |
3000 Labels/Roll | |
Rectangle | |
-40°F to +176°F | |
0.0073 in. | |
28.40 mm | |
1 in. | |
0.5 in. | |
1 in. |
Thermal Transfer Printable Labels | |
Vinyl | |
Semi-gloss | |
Thermal Transfer | |
Barcode labelling, Circuit board labelling, Component and equipment labelling, Laboratory labelling, Wire and cable labelling | |
15.70 mm | |
-40°C | |
3000 Pk. | |
12.7W x 25.4 mmH | |
-40°C to +80°C | |
0.185 mm | |
25.4 x 12.7 mm | |
25.4 mm | |
12.7 mm | |
25.4 mm |