missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing
GREENER_CHOICE

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.

Brand:  Eppendorf™ 3125000168

1375.38 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 16685615

  • £1447.77 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
  • Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
  • For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
  • Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
  • Spacing control for quick switches backwards and forwards between source and destination formats
  • Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
  • 360° rotatable pipette head for comfortable readability of display and fast parameter identification
  • Tubeless system is safe and reliable
  • Optimally balanced pipette reduces hand fatigue for stress-free operation
  • Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lot-Specific Certificate
Cone Distance: 9 mm
Autoclavable
Air-Cushion
Research Plus
30 to 300 μL
epT.I.P.S Box 2.0 with 96 Pipette Tips
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384
Yes
Orange
6
Mechanical Pipette
Air-Cushion
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing > 6, 30 μL to 300 μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.