Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs
Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
Brand: Eppendorf™
601.86 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 1.50000kg
Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip
Specifications
Autoclavable | |
Pipette Multipacks | |
Ergonomic |
Research Plus | |
100 to 1000 μL, 0.5 to 5, 1 to 10 mL | |
3 Pipettes: Research™ plus 1-Channel Variable, 1 x epT.I.P.S.™ Box 2.0 with 96 tips, 2 x samples bags and ballpoint pen |