Learn More
Eppendorf Research™ plus, Mechanical Single-Channel Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
Brand: Eppendorf 3123000012
264.99 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejectors low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants

Specifications
±48%, ±12%, ±2.5%, ±1.4% | |
Autoclavable | |
10 μL Pipette Tip | |
Research Plus | |
0.1 to 2.5 μL | |
Ergonomic | |
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
10 μL Pipette tip, 34mm L | |
Dark Gray | |
1 | |
Single-Channel Adjustable Volume Pipettes | |
Digital | |
10 μL Pipette tip | |
0.1, 0.25, 1.25, 2.5 μL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.