missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Research™ plus, Mechanical Single-Channel Pipettes
GREENER_CHOICE

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Brand:  Eppendorf 3123000047

264.99 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.


 View more versions of this product

Product Code. 15763439

  • £287.14 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejectors low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±3%, ±1%, ±0.8%
Autoclavable
200 μL Pipette Tip
Research Plus
10 to 100 μL
Ergonomic
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
200 μL Pipette tip, 53mm L
Yellow
1
Single-Channel Adjustable Volume Pipettes
Digital
200 μL Pipette tip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf Research™ plus, Mechanical Single-Channel Pipettes > Volume Range: 10 to 100μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.