missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Resistance Thermometer

Product Code. p-8561005 Shop All SI Analytics Products
Click to view available options
Length (Metric):
120 mm
Model:
W 2180-KOAX
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10749074

Brand: SI Analytics™ 285119030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Resistance Thermometer is used to measure temperature and changes resistance when there is a change in temperacture.

  • Use to measure temperature
  • Comes equipt with plugs
  • Sensors Pt 1000
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Probe 12 mm
Includes KOAX Plug Head
Length (Metric) 120 mm
Model W 2180-KOAX
Product Type Resistance Thermometers
Description Glass shaft with sensors Pt 1000
Max. Temperature (Metric) 135°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +135°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.