missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva RESOURCE™ and SOURCE™ 15 and 5RPC columns
Designed for rapid screening experiments, method development and small-scale protein purification using reversed phase chromatography
Brand: Cytiva 17-1181-01
This item is not returnable.
View return policy
Beschreibung
- Wide pH range (1-12), outstanding selectivity, chemical resistance, high capacity and high resolution at high flow rates
- Excellent scalability from RESOURCE to FineLINE columns
- Use RESOURCE RPC 3 ml column for higher resolution/method development on a 10 cm bed height
Spezifikation
6.4 mm | |
Matrix surface | |
Monosized | |
1 to 12 | |
Polystyrene/Divinyl Benzene | |
PEEK |
10 mL/min | |
580 psi | |
15 μm | |
1 mL | |
No | |
Reversed Phase Column |
Sicherheit und Handhabung
Produktidentifikator
Signalwort
Gefahrenkategorie
Gefahrenhinweis
Sicherheitshinweis
Ergänzende Informationen
- RESOURCE RPC, 1 ml
Signalwort
- Warning
Gefahrenkategorie
- Flammable liquid Category 3
Gefahrenhinweis
- H226-Flammable liquid and vapour.
Sicherheitshinweis
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Ergänzende Informationen
- MIXTURE LIST-Contains : ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.