missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 1.6mm (1/16-Inch) Tubing Cutter

Produces square, smooth cuts in 1.6mm (1/16-inch) tubing.

Brand:  Restek™ 20192

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 13041620

  • £188.76 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • Eliminates tubing distortion
  • Cuts hard or soft copper, aluminum, brass, stainless steel, Monel alloy or titanium
  • Replaceable cutting wheel

Specifications

Specifications

Tubing Cutter
0.06 in.
0.16 cm
Ideal for Cutting 0.16 cm Hard or Soft Copper, Aluminum, Brass, Stainless Steel, Monel Alloy or Titanium Tubing for Making Smooth Square Cuts by Eliminating Tubing Distortion
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers