missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 4 in. Tapered Needle File
Useful for removing ferrules lodged in injector or detector ports
Brand: Restek™ 20106
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Tapered
- 10cm (4 in.)
Specifications
Tapered Needle File | |
10 cm | |
Removing Ferrules Lodged in Injector or Detector Ports |