missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 8mm Conical Plugs for Shell Vials
Secure samples with these plugs, created specifically for shell vials
£24.20 - £90.75
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 8 mm |
Material | Polyethylene |
Height (Metric) | 40 mm |
Closure Size | 8 mm |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
13129672
|
Restek™
21771 |
200 |
£24.20
Pack of 200 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
13139672
|
Restek™
21772 |
1000 |
£90.75
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Capacity: 1.0mL
- Style: WISP 96
- Size: 8 x 40mm
- Material: Polyethylene
Specifications
Clear | |
Polyethylene | |
8 mm |
8 mm | |
40 mm |