missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Convenience Kits with Vials: Untreated
Glass vials come standard in these easy-to-use convenience kits
£82.28 - £704.22
Specifications
Volume (Metric) | 2 mL |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap, Open Top |
Closure Size | 8 mm |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
13196912
|
Restek™
21192 |
Clear | 100 Pk. |
£82.28
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
13106922
|
Restek™
21193 |
Clear | 1000 Pk. |
£704.22
Pack of 1000 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
13116922
|
Restek™
21194 |
Amber | 100 Pk. |
£88.33
Pack of 100 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
13126922
|
Restek™
21195 |
Amber | 1000 Pk. |
£704.22
Pack of 1000 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
Description
- Vials packaged in a clear-lid tray
- Preassembled caps with septa packaged separately in a plastic bag
Specifications
2 mL | |
Polypropylene | |
Screw Cap, Open Top | |
8 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title