missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
Most common solvents easily wet and create a uniform film on the tubing surface
Brand: Restek™ 10042
This item is not returnable.
View return policy
Description
- Wide range of applications
- Maximum temperature 325°C
- Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness
Specifications
0.363 ± 0.012 mm | |
0.15 mm | |
1 Ea. |
Intermediate-Polarity, Deactivated Fused Silica | |
5 m |