missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Micropacked GC Columns: Hayesep N
Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.
£286.77 - £359.37
Specifications
Stationary Phase | Hayesep N |
---|---|
Max. Temperature | 165°C |
For Use With (Application) | GC |
Material | Stainless Steel |
Packing Material | HayeSep N |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
12988819
|
Restek™
19023 |
0.75 mm | 0.95 mm | 2 m |
£359.37
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12948819
|
Restek™
19020 |
1 mm | 1.59 mm | 1 m |
£286.77
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12978819
|
Restek™
19022 |
0.75 mm | 0.95 mm | 1 m |
£286.77
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 100/120
- Temperature Limits: Upto 165°C
Order Info
Custom packed and micropacked columns also available by request.
Specifications
Hayesep N | |
GC | |
HayeSep N |
165°C | |
Stainless Steel | |
100/120 |