missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Micropacked GC Columns: Mole Sieve
Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.
£258.94 - £332.75
Specifications
For Use With (Application) | GC |
---|---|
Material | Stainless Steel |
Mesh Size | 80/100 |
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Packing Material | Max. Temperature | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Packing Material | Max. Temperature | Price | Quantity & Availability | ||
12938789
|
Restek™
19001 |
1.59 mm | 2 m | Mole Sieve 5Å | 300°C |
£318.23
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12928789
|
Restek™
19000 |
1.59 mm | 1 m | Mole Sieve 5Å | 300°C |
£258.94
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12958789
|
Restek™
19002 |
0.95 mm | 1 m | Mole Sieve 5Å | 300°C |
£267.41
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12928799
|
Restek™
19005 |
1.59 mm | 2 m | Mole Sieve 13X | 350°C |
£332.75
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12918799
|
Restek™
19004 |
1.59 mm | 1 m | Mole Sieve 13X | 350°C |
£263.78
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12988789
|
Restek™
19003 |
0.95 mm | 2 m | Mole Sieve 5Å | 300°C |
£332.75
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12938799
|
Restek™
19006 |
0.95 mm | 1 m | Mole Sieve 13X | 350°C |
£263.78
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
12948799
|
Restek™
19007 |
0.95 mm | 2 m | Mole Sieve 13X | 350°C |
£332.75
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 80/100
Order Info
Custom packed and micropacked columns also available by request.
Specifications
GC | |
Stainless Steel | |
80/100 |