missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Nylon Tube Brushes and Pipe Cleaner
To remove small septum fragments and residue from dirty glass inlet liners.
Brand: Restek™ 20108
Code : Z3
Additional Details : Weight : 0.10000kg
Description
- Brushes are 0.125 x 5 in., 0.188 x 5 in. and 0.25 x 6.25 in. (bristle dia. x L)
- Pipe cleaner is 30cm (1 ft.) long
Specifications
Tool Set | |
Remove Small Septum Fragments and Residue. | |
Nylon tube brushes and pipe cleaner | |
Glass Inlet Liners |