missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valve
For Rheodyne and Valco valves.
Brand: Restek™ 21253
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Cemented/fixed needles
- Plungers and barrels are not interchangeable or replaceable
- Gauge: 22s
- Length: 2 in.
- Point Style: 3
Specifications
22s G | |
0.15 mm | |
0.72 mm | |
Hamilton Economical Microliter Liquid-Type Syringe | |
3 | |
100 μL | |
Rheodyne and Valco Valves |
0.006 in. | |
0.028 in. | |
2 in. | |
710 | |
Ea. | |
3 | |
Cemented |