missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Combination Vacuum/Pressure Gauges
2 in. vacuum/pressure gauges
£234.74
Specifications
Product Type | Vacuum/Pressure Gauge |
---|---|
For Use With (Equipment) | For canisters |
Material | 316 Stainless Steel |
Product Code | Brand | Pressure Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pressure Range | Price | Quantity & Availability | |||||
13179992
|
Restek™
24104 |
30 in. to 30 psig |
£234.74
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
13169992
|
Restek™
24100 |
30 in. to 15 psig |
£234.74
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
13189992
|
Restek™
24108 |
30 in. to 60 psig |
£234.74
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
Description
- 316 stainless steel
- 1/8 in. NPT fitting
- Center back mount
Specifications
Vacuum/Pressure Gauge | |
For canisters | |
316 Stainless Steel |