missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsm Chiral Capillary Columns

2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

Brand:  Restek™ 13104

Encompass_Preferred

 View more versions of this product

Product Code. 13001530

  • £1040.60 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Length: 30m
  • Particle size: 0.25++m

Good for use with most chiral compounds in essential oils

Specifications

Specifications

0.32 mm
Gas Chromatography (GC), Pharmaceutical Industry Analysis
40°C to 230°C
30 m
Rt™-betaDEXsm
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
0.25 μm
0.25 μm
Cyclodextrin
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers