missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns
Similar in polarity to DB-1 and HP-1
Brand: Restek™ 10179
This item is not returnable.
View return policy
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Solvents, Petroleum products, Pharmaceuticals, Waxes, Fuel oils
Specifications
350°C | |
Rtx™-1 | |
Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis | |
-60°C to +270/290°C | |
30 m | |
Non polar |
0.53 mm | |
G1, G2, G38 | |
5 μm | |
5 μm | |
Stainless Steel | |
Fused Silica |