missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-2330 Capillary Columns: Standard
General-purpose columns for cis/trans FAMEs, dioxin isomers
Brand: Restek™ 10714
This item is not returnable.
View return policy
Description
Columns only.
- Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
- Temperature range: 0° to 275°C (32° to 527°F)
- Equivalent to USP G8 and G48 phase
Specifications
350°C | |
Rtx™-2330 | |
FAMEs Analysis, cis/trans, Dioxin Isomers Analysis | |
0°C to 260/275°C | |
105 m | |
High polar |
0.25 mm | |
G48 | |
0.1 μm | |
0.1 μm | |
Stainless Steel | |
Fused Silica |