missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-5 Amine Capillary Columns

Tubing surface is chemically altered to eliminate tailing of basic compounds

Brand:  Restek™ 12355

Encompass_Preferred

 View more versions of this product

Product Code. 12958569

  • £975.26 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
  • Column priming not required
  • No derivatization needed
  • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
  • Compatible with samples having a water matrix
  • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

Specifications

Specifications

350°C
Rtx™-5 Amine
1 μm
1 μm
Stainless Steel
Fused Silica
0.53 mm
Diamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis
-60°C to +300/315°C
30 m
Low polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers